6 x 12 in. Stainless Steel Clamp
Style SS2 6 x 12 in. Stainless Steel Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with steel, cast iron, asbestos cement, plastic and other types of pipe
- Plastic washer prevents galling between spring washer and lifter bar
- Lip curved bar to hold position while tightening
- Welds fully passivated for enhanced corrosion resistance
- Armors bonded to gasket to bridge gap at lug area
- Two section stainless steel repair clamp
- Made in the USA
- Uses 1224 cartridge
- ADA
- Working pressure up to 150 psi
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Sewer, Steel Pipe, Water Service
- Collection:
- Style SS2
- Fits Pipe Size:
- 6 in
- Length:
- 12 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Clamp
- Range (in):
- 6.84 in - 7.64 in
- Weight:
- 17 lb