6 x 12 in. Stainless Steel Repair Clamp
Style SS2 6 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All stainless steel two-section repair clamp
- Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
- Manufactured in the USA
- USE for full circumferential repair of splits and holes
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Collection:
- Style SS2
- Fits Pipe Size:
- 6 in
- Length:
- 12 in
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 6.50 in - 7.37 in
- UL Listed:
- No
- Weight:
- 17 lb
- Width:
- 12 in