This product requires certification to purchase.

8 x 12 in. Stainless Steel Repair Clamp

Romac Industries

Style SS2 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS209391200
  • Item #1810557
  • Manufacturer Part #112-09391200
3.4 out of 5 Customer Rating
Brand image
Romac Industries

Style SS2 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS209391200
  • Item #1810557
  • Manufacturer Part #112-09391200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • All stainless steel repair clamp - normal range .40"
  • Manufactured in the USA
  • Use: Full circumferential repair of splits and holes
  • Sizes: 2" - 12"
  • Compatibility: Steel, cast iron, asbestos cement, plastic, other types of pipe
  • Working pressure: Up to 150 psi
  • NSF61 certified upon request
  • Requires Certification

Specifications

ASTM:
ASTM D-2000
AWWA:
AWWA A-230
Collection:
Style SS2
Fits Pipe Size:
8 in
Length:
12 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Repair Clamp
Range (in):
8.59 in - 9.39 in