This product requires certification to purchase.

10 x 10 x 6 in. Flanged Stainless Steel Tapping Sleeve

Romac Industries

Style SST 10 x 10 x 6 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST1219060
  • Item #1771840
  • Manufacturer Part #100-1219060
4.5 out of 5 Customer Rating
Brand image
Romac Industries

Style SST 10 x 10 x 6 in. Flanged Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSST1219060
  • Item #1771840
  • Manufacturer Part #100-1219060
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-194, ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000
AWWA:
AWWA C-223
Collection:
Style SST
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
10 in
Fitting Type:
Tapping Sleeve
MSS:
MSS SP-124, MSS SP-60
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, 304L, SBR
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Range (in):
11.79 in - 12.19 in
Tap Size:
6 in