18 x 18 x 4 in. Stainless Steel Tapping Sleeve
Style SST 18 x 18 x 4 in. Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-223
- Collection:
- Style SST
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-124
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, 304L, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Range (in):
- 19.30 in - 19.70 in
- Tap Size:
- 4 in