This product requires certification to purchase.

20 x 3 in. 304 Stainless Steel Tapping Sleeve 21.40 - 21.80 in.

Romac Industries

Style SST 20 x 3 in. 304 Stainless Steel Tapping Sleeve 21.40 - 21.80 in.

  • Fast #
  • Part #RSST2180031
  • Item #2361345
  • Manufacturer Part #100-2180031
3.1 out of 5 Customer Rating
Brand image
Romac Industries

Style SST 20 x 3 in. 304 Stainless Steel Tapping Sleeve 21.40 - 21.80 in.

  • Fast #
  • Part #RSST2180031
  • Item #2361345
  • Manufacturer Part #100-2180031
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • For tapping plastic, cast iron, ductile iron, steel, asbestos cement and other pipe materials
  • ANSI class 125 and 150 drillings and recessed to accept tapping valves
  • Tapping sleeve is fully passivated for enhanced corrosion resistance
  • Use to make a branch outlet
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-240, ASTM D-2000
AWWA:
AWWA C-223, AWWA C-228-08
Clean Bagged:
No
Collection:
Style SST
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
20 in
IAPMO Listed:
No
MSS:
MSS SP-60, MSS SP-124
Material:
Stainless Steel, Rubber
Material Type:
304, 304L, SBR
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Range (in):
21.4 in - 21.8 in
Tap Size:
3 in
UL Listed:
No