6 x 8 x 8.97 - 9.37 in. Flanged 312 psi 304 and 304L Stainless Steel Tapping Sleeve
Style SST III 6 x 8 x 8.97 - 9.37 in. Flanged 312 psi 304 and 304L Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full circumferential seal, all stainless steel tapping sleeve with triangular side bars
- Meets the requirements of AWWA C223
- Manufactured in the USA
- Use to make a branch outlet
Specifications
- ANSI:
- ANSI 125, ANSI 150, ANSI 372, ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-223, AWWA C-228 2008
- Collection:
- Style SST III
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Tapping Sleeve
- IAPMO Listed:
- No
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, 304L, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 312 psi
- Range (in):
- 8.97 in - 9.37 in
- Tap Size:
- 6
- UL Listed:
- No