8 x 8 in. Flanged 312 psi Global 304 and 304L Stainless Steel Tapping Sleeve with SBR Gasket
Style SST III 8 x 8 in. Flanged 312 psi Global 304 and 304L Stainless Steel Tapping Sleeve with SBR Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- For steel, cast iron, asbestos cement, plastic and other types of pipe
- ANSI class 125 and 150 drillings and recessed to accept tapping valves
- Tapping sleeve is fully passivated for enhanced corrosion resistance
- Use to make a branch outlet
- Made in USA
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-193 Type 304, ASTM A-194 Type 304, ASTM A-240 Type 304, ASTM A-351 CF3, ASTM A-536 Grade 65-45-12, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-223, AWWA C-228
- Clean Bagged:
- No
- Collection:
- Style SST III
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-124, MSS SP-60
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, 304L, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 312 psi
- Range (in):
- 8.62 in - 9.06 in
- Tap Size:
- 8
- UL Listed:
- No