This product requires certification to purchase.

8 x 8 x 4 in. Mechanical Joint x Mechanical Joint 304L Stainless Steel Tapping Sleeve

Romac Industries

Style SST III 8 x 8 x 4 in. Mechanical Joint x Mechanical Joint 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSSTIII0945041
  • Item #1674786
  • Manufacturer Part #103-0945041
3.6 out of 5 Customer Rating
Brand image
Romac Industries

Style SST III 8 x 8 x 4 in. Mechanical Joint x Mechanical Joint 304L Stainless Steel Tapping Sleeve

  • Fast #
  • Part #RSSTIII0945041
  • Item #1674786
  • Manufacturer Part #103-0945041
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Used to make branch outlet
  • For use on steel, cast iron, asbestos cement, plastic, and all other types of pipe
  • Full circumferential seal, all stainless steel tapping sleeve with triangular side bars
  • Meets the requirements of AWWA C223
  • Manufactured in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
AWWA:
AWWA C-111, AWWA C-223, AWWA C-228
Collection:
Style SST III
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Fitting Type:
Tapping Sleeve
MSS:
MSS SP-124, MSS SP-60
Material:
Rubber, Stainless Steel
Material Type:
304, 304L, SBR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Range (in):
9.04 in - 9.45 in
Tap Size:
4 in