16 x 12 x 17.33 - 17.87 in. Flanged 304 Stainless Steel Tapping Sleeve
Style STS420 16 x 12 x 17.33 - 17.87 in. Flanged 304 Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Stainless steel tapping sleeve with triangular side bars
- Also available with a threaded outlet (STS420T)
- Meets requirements of MSS SP-124 and AWWA C223
- Manufactured in the USA
- Use to make a branch outlet
Specifications
- ANSI:
- ANSI 150, ANSI 372, ANSI 61
- ASTM:
- ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-223, AWWA C-228
- Collection:
- Style STS420
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60, MSS SP-124
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, SBR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Range (in):
- 17.33 in - 17.87 in
- Tap Size:
- 12 in