4 in. Shop Coated Coupling
Style XR501 4 in. Shop Coated Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Extended range ductile iron coupling
- Manufactured in the USA
- Use flexibly couples pipe of widely different diameters (a range of IPS through class 200 A/C pipe)
- Sizes 4" - 12"
- Compatibility - steel, cast iron, asbestos cement, plastic and other types of pipe
- Working pressure up to 260 psi
- NSF-61 certified upon request
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Multi-purpose, Plastic Pipe, Steel Pipe
- Coating:
- Shop Coated
- Collection:
- Style XR501
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- Length:
- 12 in
- Material:
- Alloy Steel, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 260
- Weight:
- 40 lb