6 in. Multi Range Coupling
Style XR501 6 in. Multi Range Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10All Sizes
Product Details
Product Details
- Use flexibly couples pipe of widely different diameters (a range of IPS through class 200 A/C pipe)
- Extended range ductile iron coupling
- Sizes 4 in. - 12 in.
- Made in USA
- Working pressure up to 260 psi
- Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Collection:
- Style XR501
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 12
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 260
- Range (in):
- 6.27 in - 7.60 in
- UL Listed:
- No
- Weight:
- 47