This product requires certification to purchase.

6 in. Shop Coated Coupling

Romac Industries

Style XR501 6 in. Shop Coated Coupling

  • Fast #
  • Part #RXR50107600760752
  • Item #9933485
  • Manufacturer Part #207-07600760752
5 out of 5 Customer Rating
Brand image
Romac Industries

Style XR501 6 in. Shop Coated Coupling

  • Fast #
  • Part #RXR50107600760752
  • Item #9933485
  • Manufacturer Part #207-07600760752
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Extended range ductile iron coupling
  • Manufactured in the USA
  • Use flexibly couples pipe of widely different diameters (a range of IPS through class 200 A/C pipe)
  • Sizes 4" - 12"
  • Compatibility - steel, cast iron, asbestos cement, plastic and other types of pipe
  • Working pressure up to 260 psi
  • NSF-61 certified upon request
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Multi-purpose, Plastic Pipe, Steel Pipe
Coating:
Shop Coated
Collection:
Style XR501
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling, Straight
Length:
12 in
Material:
Alloy Steel, Ductile Iron, Rubber, Stainless Steel
Material Type:
316, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
260
Weight:
47 lb