This product requires certification to purchase.

6 x 4 in. Reducing Coupling

Romac Industries

Style XR501 6 x 4 in. Reducing Coupling

  • Fast #
  • Part #RXR50105600560200
  • Item #3390227
  • Manufacturer Part #207-05600560200
5 out of 5 Customer Rating
Brand image
Romac Industries

Style XR501 6 x 4 in. Reducing Coupling

  • Fast #
  • Part #RXR50105600560200
  • Item #3390227
  • Manufacturer Part #207-05600560200
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Use flexibly couples pipe of widely different diameters (a range of IPS through class 200 A/C pipe)
  • Extended range ductile iron coupling
  • Sizes 4 in. - 12 in.
  • Made in USA
  • Working pressure up to 260 psi
  • Compatibility steel, cast iron, asbestos cement, plastic and other types of pipe
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
Coating:
Shop Coated
Collection:
Style XR501
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Length:
12 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
260
Range (in):
4.21 in - 5.60 in
UL Listed:
No
Weight:
40 lb