8 in. Fusion Bonded Epoxy 8.40 - 9.75 in. Coupling
Style XR501 8 in. Fusion Bonded Epoxy 8.40 - 9.75 in. Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9All Sizes
Product Details
Product Details
- Made in USA
- Extended range ductile iron coupling
- Also available with removable end-cap
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Sewer, Steel Pipe, Water, Residential
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style XR501
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 12
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 316, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 260
- Range (in):
- 8.40 in - 9.75 in
- UL Listed:
- No