This product requires certification to purchase.

10 in. Carbide Cutter

Romac Industries

TapMate™ 10 in. Carbide Cutter

  • Fast #
  • Part #R350011080
  • Item #1906011
  • Manufacturer Part #350-01-1080
3.5 out of 5 Customer Rating
Brand image
Romac Industries

TapMate™ 10 in. Carbide Cutter

  • Fast #
  • Part #R350011080
  • Item #1906011
  • Manufacturer Part #350-01-1080
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Actual size 9-1/2 in
  • For asphaltic cement/cast iron/ductile iron/PVC/steel pipe
  • Lightweight - Allowing easy handling and operation
  • Easy to use - No hidden gears or mechanism, simple control and the depth scale is always visible
  • Pipe compatibility - Taps any pipe commonly used in underground water mains
  • Flexible - use with hydraulic, electric or air drive units
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Ductile, Cast Iron, Steel, A/C, PVC
Blade Material:
Carbide
Brand Model Compatibility:
TAPMATE™
Collection:
TapMate™
Cutting Capacity:
9-1/2 in
Fits Pipe Size:
10 in
Material:
Carbide
UL Listed:
No