This product requires certification to purchase.

1/4 in. Pilot Drill Bit with Retaining Spring

Romac Industries

Tapmate Too™ 1/4 in. Pilot Drill Bit with Retaining Spring

  • Fast #
  • Part #R35101403
  • Item #3603418
  • Manufacturer Part #351-01-403
4.2 out of 5 Customer Rating
Brand image
Romac Industries

Tapmate Too™ 1/4 in. Pilot Drill Bit with Retaining Spring

  • Fast #
  • Part #R35101403
  • Item #3603418
  • Manufacturer Part #351-01-403
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Bit Sizes:
1/4 in
Collection:
Tapmate Too™
Color Finish Name:
Linen
Depth:
34 in
Drill Bit Type:
Pilot
Fitting Sizes:
1/4 in
Height:
40 in
Length:
52 in
Magnetic:
No
Material:
Gelcoat, Fiberglass
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
Round
Tool Type:
Drill
UL Listed:
No
Width:
30 in