This product requires certification to purchase.

1-1/4 in. Cutter 1 Piece

Romac Industries

TapMateToo™ 1-1/4 in. Cutter 1 Piece

  • Fast #
  • Part #R35101110
  • Item #1907557
  • Manufacturer Part #351-01-110
4.1 out of 5 Customer Rating
Brand image
Romac Industries

TapMateToo™ 1-1/4 in. Cutter 1 Piece

  • Fast #
  • Part #R35101110
  • Item #1907557
  • Manufacturer Part #351-01-110
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For asphaltic cement/cast iron/ductile iron pipe
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-1/4 in
Blade Material:
Carbide
Brand Model Compatibility:
TAPMATE TOO™, M-1™ Pipe Drilling Machine
Collection:
TapMateToo™
Color Finish Name:
Grey
Diameter:
1-1/4 in
Diameter - Outside:
1-1/8 in
Fits Pipe Size:
1-1/4 in
Material:
Carbide
Number of Pieces:
1 Piece
Saw Type:
Hole
Tool Type:
Cutter