This product requires certification to purchase.

19-1/2 x 14-9/16 in. Rectangular Undermount Bathroom Sink in White

Ronbow

Athena 19-1/2 x 14-9/16 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #R200520WH
  • Item #4067449
  • Manufacturer Part #200520-WH
4.1 out of 5 Customer Rating
Brand image
Ronbow

Athena 19-1/2 x 14-9/16 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #R200520WH
  • Item #4067449
  • Manufacturer Part #200520-WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceramic vessel sink
  • Undercounter installation
  • Drain sold separately
  • Includes overflow; overflow can be installed front or wall side
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Athena
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Height:
6-1/2 in
IAPMO Listed:
Yes
Length:
19-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19-1/2 in x 14-9/16 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
14-9/16 in