Galvanized Steel Roof Flashing
Galvanized Steel Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24Product Details
Product Details
- Galvanized steel strut channel; accepts piping clamps
- Rooftop block can bear up to 350 pounds when strut channel is installed
- Mounts directly to RTB01 rooftop block or XTB02 height extension
- Can also be installed with elevation using threaded extension rods (ROD-03)
- Measures 10 inches long
Specifications
- GSA Approved:
- No
- Height:
- 3/4
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Roof Flashing Material:
- Galvanized Steel
- UPC:
- 898417002041