This product requires certification to purchase.

Centrifugal Pump

Roper Pump

Centrifugal Pump

  • Fast #
  • Part #R3611GHB
  • Item #4784924
  • Manufacturer Part #3611GHB
5 out of 5 Customer Rating
Brand image
Roper Pump

Centrifugal Pump

  • Fast #
  • Part #R3611GHB
  • Item #4784924
  • Manufacturer Part #3611GHB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Flow Rate:
82.5 gpm
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
RPM:
750
UL Listed:
No