4" x 120' x L.080 WALLBASE DRYBACK CLR BLACK
This product has been replaced by
Manufacturer Part #HC40C5P100
4" x 120' x L.080 WALLBASE DRYBACK CLR BLACK
Product Details
Product Details
- Thermoplastic TV vinyl base
- Contains 10% pre-consumer waste
- Meets FloorScore® and CHPS criteria
- Won't fade, crack or chip, and holds up well under tough conditions
- Co-extruded top layer resists scuffs and scratches
- Dimensional stability, precise gauging and uniform height help conceal floor and wall irregularities
- Homogeneous color is inherent through the base and superior finish resists scuffing gouging and most chemicals
- Smooth pattern creates a nice finished edge between the floor and wall
- Made in the USA
- For residential and commercial applications
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4
- Length:
- 120
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 332
- NSF Certified:
- Yes
- Thickness:
- 0.080 in
- UPC:
- 662756370693