4" x 120' x L.080 WALLBASE DRYBACK CLR BROWN
This product has been replaced by
Manufacturer Part #HC40C5P110
4" x 120' x L.080 WALLBASE DRYBACK CLR BROWN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains 10% pre-consumer waste
- Meets FloorScore® and CHPS criteria
- Thermoplastic TV vinyl base
- Smooth pattern creates a nice finished edge between the floor and wall
- Dimensional stability, precise gauging and uniform height help conceal floor and wall irregularities
- Homogeneous color is inherent through the base and superior finish resists scuffing gouging and most chemicals
- Co-extruded top layer resists scuffs and scratches
- Won't fade, crack or chip, and holds up well under tough conditions
- For residential and commercial applications
- Made in the USA
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 4 in
- Length:
- 120 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 332
- NSF Certified:
- Yes
- Thickness:
- 0.080 in