This product requires certification to purchase.

4" x 120' x L.080 WALLBASE DRYBACK CLR WHITE

This product has been replaced by

4 x 120 ft. Vinyl Cove Base in Snow
Roppe Corporation 4 x 120 ft. Vinyl Cove Base in Snow
Manufacturer Part #HC40C5P161
Roppe Corporation

4" x 120' x L.080 WALLBASE DRYBACK CLR WHITE

  • Fast #
  • Part #RHC40LA5P161
  • Item #7222576
  • Manufacturer Part #HC40LA5P161
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

4 x 120 ft. Vinyl Cove Base in Snow
Roppe Corporation 4 x 120 ft. Vinyl Cove Base in Snow
Manufacturer Part #HC40C5P161
Roppe Corporation

4" x 120' x L.080 WALLBASE DRYBACK CLR WHITE

  • Fast #
  • Part #RHC40LA5P161
  • Item #7222576
  • Manufacturer Part #HC40LA5P161
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermoplastic TV vinyl base
  • Contains 10% pre-consumer waste
  • Meets FloorScore® and CHPS criteria
  • Won't fade, crack or chip, and holds up well under tough conditions
  • Co-extruded top layer resists scuffs and scratches
  • Dimensional stability, precise gauging and uniform height help conceal floor and wall irregularities
  • Homogeneous color is inherent through the base and superior finish resists scuffing gouging and most chemicals
  • Smooth pattern creates a nice finished edge between the floor and wall
  • Made in the USA
  • For residential and commercial applications
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
4 in
Length:
120 ft
Material:
Plastic
Material Type:
Vinyl
NSF:
NSF 332
NSF Certified:
Yes
Thickness:
0.080 in
UPC:
662756370723