4" x 4' X L.080 WALLBASE DRYBACK CLR SNOW CASE
This product has been replaced by
Manufacturer Part #H150C5P161
4" x 4' X L.080 WALLBASE DRYBACK CLR SNOW CASE
Product Details
Product Details
- Thermoplastic TV vinyl base
- Contains 10% pre-consumer waste
- Meets FloorScore® and CHPS criteria
- Won't fade, crack or chip, and holds up well under tough conditions
- Co-extruded top layer resists scuffs and scratches
- Dimensional stability, precise gauging and uniform height help conceal floor and wall irregularities
- Homogeneous color is inherent through the base and superior finish resists scuffing gouging and most chemicals
- Smooth pattern creates a nice finished edge between the floor and wall
- Made in the USA
- For residential and commercial applications
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Height:
- 4
- Length:
- 4
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 332
- NSF Certified:
- Yes
- Package Quantity:
- Case of 16
- Thickness:
- 0.080 in
- UPC:
- 662756380807