This product requires certification to purchase.

4" x 4' x L.080WALLBASE DRYBACK CLR DK GRAY CASE

This product has been replaced by

4 x 4 ft. Vinyl Cove Base in Dark Gray
Roppe Corporation 4 x 4 ft. Vinyl Cove Base in Dark Gray
Manufacturer Part #H140C5P150
Roppe Corporation

4" x 4' x L.080WALLBASE DRYBACK CLR DK GRAY CASE

  • Fast #
  • Part #RH140LA5P150
  • Item #7222579
  • Manufacturer Part #H140LA5P150
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

4 x 4 ft. Vinyl Cove Base in Dark Gray
Roppe Corporation 4 x 4 ft. Vinyl Cove Base in Dark Gray
Manufacturer Part #H140C5P150
Roppe Corporation

4" x 4' x L.080WALLBASE DRYBACK CLR DK GRAY CASE

  • Fast #
  • Part #RH140LA5P150
  • Item #7222579
  • Manufacturer Part #H140LA5P150
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Dark Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1536
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermoplastic TV vinyl base
  • Contains 10% pre-consumer waste
  • Meets FloorScore® and CHPS criteria
  • Won't fade, crack or chip, and holds up well under tough conditions
  • Co-extruded top layer resists scuffs and scratches
  • Dimensional stability, precise gauging and uniform height help conceal floor and wall irregularities
  • Homogeneous color is inherent through the base and superior finish resists scuffing gouging and most chemicals
  • Smooth pattern creates a nice finished edge between the floor and wall
  • Made in the USA
  • For residential and commercial applications
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Height:
4 in
Length:
4 ft
Material:
Plastic
Material Type:
Vinyl
NSF:
NSF 332
NSF Certified:
Yes
Package Quantity:
Case of 16
Thickness:
0.080 in
UPC:
662756380784