4 in. Ladles
4 in. Ladles
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Durable and made from the finest metal available
- Capacity: 4 lb
Specifications
- Diameter - Base:
- 4 in
- Handle Length (in):
- 12 in
- Material:
- Steel
- Product Type:
- Ladles