5 in. Ladles
5 in. Ladles
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable and made from the finest metal available
- Capacity: 8-3/4 lb
Specifications
- Diameter - Base:
- 5 in
- Handle Length (in):
- 18 in
- Material:
- Steel
- Product Type:
- Ladles