2 x 2 x 1-1/2 in. PVC Flow Through Tee for 3900 and 3900VP pH and ORP Series Sensors
Rosemount™ 2 x 2 x 1-1/2 in. PVC Flow Through Tee for 3900 and 3900VP pH and ORP Series Sensors
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flow through 2" PVC tee with 1-1/2" NPT process connection
Documents
Specifications
- CE Approved:
- No
- Collection:
- Rosemount™
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Flow Through Tee
- UL Listed:
- No