3/4 in. PEX Crimping Tool
3/4 in. PEX Crimping Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-1807
- Fits Pipe Size:
- 3/4 in
- Jaw Capacity (in):
- 3/4 in
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No