This product requires certification to purchase.

3 in. Stainless Steel PEX Crimping Tool

Rostra Tool Company

3 in. Stainless Steel PEX Crimping Tool

  • Fast #
  • Part #R9253SCP
  • Item #4204143
  • Manufacturer Part #9253 SCP
3.5 out of 5 Customer Rating
Rostra Tool Company

3 in. Stainless Steel PEX Crimping Tool

  • Fast #
  • Part #R9253SCP
  • Item #4204143
  • Manufacturer Part #9253 SCP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3 in
Jaw Capacity (in):
3/8 in - 1 in
Material:
Stainless Steel
Power Source:
Manual
Tool Type:
Crimper
UL Listed:
No