1/2 in. Duplex Bushing with Fitting
1/2 in. Duplex Bushing with Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- FM Approved:
- No
- Fitting Sizes:
- 1/2 in
- Material:
- Copper
- Product Type:
- Bushing, Fitting
- Reusable:
- No
- UL Listed:
- No