This product requires certification to purchase.

1 in. Hydronic Branch Manifold 87 psi Stainless Steel

Roth Industries

1 in. Hydronic Branch Manifold 87 psi Stainless Steel

  • Fast #
  • Part #R2315020009
  • Item #9352694
  • Manufacturer Part #2315020009
5 out of 5 Customer Rating
Brand image
Roth Industries

1 in. Hydronic Branch Manifold 87 psi Stainless Steel

  • Fast #
  • Part #R2315020009
  • Item #9352694
  • Manufacturer Part #2315020009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of “Eco” friendly, non-polished stainless steel
  • Available in 1” and 1 1/4” trunk sizes, 2 – 12 loop connections
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Flow Rate:
2 gpm
Material:
Stainless Steel
Maximum Temperature:
176
Outlet Quantity:
9
Pressure - Maximum:
87 psi