1000 L Installation Kit with 1/2 in. Duplex Bushing
1000 L Installation Kit with 1/2 in. Duplex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 1000 L
- FM Approved:
- No
- Product Type:
- Installation Kit
- Reusable:
- No
- UL Listed:
- No