13 x 3/4 in. Hydronic Branch Manifold Stainless Steel
13 x 3/4 in. Hydronic Branch Manifold Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel trunks - ANSI 304 stainless steel
- System includes supply and return manifolds with isolation ball valves, temperature gauges, fill/drain valves, manual air vents and mounting brackets
- Supply manifold includes flowmeters and flow valves
- Return manifold includes valve assemblies for isolation, flow adjustment and electronic actuator attachment
- Isolation ball valves and drain/fill and vent assemblies can be mounted on either side of manifold
- Drain/fill valves equipped with 3/4" GHT
- PE-RT/PEX tubing attached with plated brass R-20 euroconical compression fittings
- PE-RT-AL-PE-RT/PEX-AL-PEX tubing attached with brass R-20 euroconical compression fittings
Specifications
- ANSI:
- ANSI 304
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2 gpm
- Length:
- 13 in
- Material:
- Stainless Steel