This product requires certification to purchase.

165 gal Double Wall Oil Storage Tank Only

Roth Industries

165 gal Double Wall Oil Storage Tank Only

  • Fast #
  • Part #R2335101861
  • Item #7824780
  • Manufacturer Part #2335101861
3.3 out of 5 Customer Rating
Brand image
Roth Industries

165 gal Double Wall Oil Storage Tank Only

  • Fast #
  • Part #R2335101861
  • Item #7824780
  • Manufacturer Part #2335101861
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
165 gal
Coating:
Galvanized
FM Approved:
No
Gauge (metal):
19 ga
Height:
61 in
Length:
29 in
Material:
Steel, Plastic
Material Type:
Polyethylene
Product Type:
Double Wall Tank, Chemical Tank, Storage Tank
Reusable:
Yes
UL Listed:
Yes
Width:
28 in