This product requires certification to purchase.

1/2 - 2 in. Rod power Thread Machine

Rothenberger

1/2 - 2 in. Rod power Thread Machine

  • Fast #
  • Part #ROT63005
  • Item #2881550
  • Manufacturer Part #63005
5 out of 5 Customer Rating
Brand image
Rothenberger

1/2 - 2 in. Rod power Thread Machine

  • Fast #
  • Part #ROT63005
  • Item #2881550
  • Manufacturer Part #63005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatic die head with through-the-head oiling
  • Quick and easy ball detent die feature
  • Light weight and portable
  • Will thread plastic-coated conduit
  • Includes 1 gal threading oil
  • Sturdy oil pump with high flow power and adjustable fluid quantity
  • Easy to clean plastic chip tray
  • No load RPM: 40
  • Accepts Ridgid® 300 dies
  • Requires Certification

Documents


Specifications

AMP:
9.6
Height:
21 in
Horsepower:
1 hp
Length:
17 in
Pipe Capacity:
1/2 in - 2 in
Power Source:
Electric
RPM:
40
UL Listed:
Yes
UPC:
767676630053
Volts:
115V
Watts:
1150 W