This product requires certification to purchase.

1 - 2 in. Die for 2S

Rothenberger

1 - 2 in. Die for 2S

  • Fast #
  • Part #R89102
  • Item #1609043
  • Manufacturer Part #89102
5 out of 5 Customer Rating
Brand image
Rothenberger

1 - 2 in. Die for 2S

  • Fast #
  • Part #R89102
  • Item #1609043
  • Manufacturer Part #89102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ball-detent feature for quick and easy die change
  • Physical and audible signal when dies are in place
  • Die change possible without removal of die head
  • Dies will thread plastic-coated conduit
  • Requires Certification

Specifications

Brand Model Compatibility:
56125, 56150, 56175, 56465, 56475, 56120
End Connection 1:
NPT
Length:
1-1/4
Material:
Alloy Steel
Number of Pieces:
4 Piece
Pipe Capacity:
1 in - 2 in
Tool Type:
Pipe Die
UPC:
767676911770