1 hp 1/2 - 2 in. 115 V Thread Machine with Die
1 hp 1/2 - 2 in. 115 V Thread Machine with Die
Product Details
Product Details
- Automatic die head with through-the-head oiling
- Quick and easy ball detent die feature
- Light weight and portable
- Will thread plastic-coated conduit
- Includes 1 gal threading oil
- Sturdy oil pump with high flow power and adjustable fluid quantity
- Easy to clean plastic chip tray
- No load RPM: 40
- Strong 1 HP motor
Specifications
- Height:
- 13
- Horsepower:
- 1 hp
- Length:
- 21
- Pipe Capacity:
- 1/2 in - 2 in
- Power Source:
- Electric
- RPM:
- 40
- Tool Type:
- Pipe Threader
- UL Listed:
- Yes
- UPC:
- 767676630046
- Volts:
- 115V
- Watts:
- 1150