1/2 - 3/4 in. NPT Alloy Die
1/2 - 3/4 in. NPT Alloy Die
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- Material:
- Alloy
- Nominal Pipe Size:
- 1/2 in - 3/4 in
- Tool Type:
- Pipe Die
- UPC:
- 767676891621