28-1/2 in. Pressure Testing Pump
28-1/2 in. Pressure Testing Pump
Product Details
Product Details
- Distortion proof handle with lockable arm
- Fill and compression test in 1 work session, with water or oil
- High performance
- Twin valve system in monoblock design
- Tank capacity: 3.2 gal
Specifications
- Color Finish Name:
- Red
- Height:
- 10-1/4
- Length:
- 28-1/2
- Material:
- Stainless Steel