This product requires certification to purchase.

1 - 2 in. NPT Die Set

Rothenberger

Model 28 1 - 2 in. NPT Die Set

  • Fast #
  • Part #R00028
  • Item #463143
  • Manufacturer Part #00028
4 out of 5 Customer Rating
Brand image
Rothenberger

Model 28 1 - 2 in. NPT Die Set

  • Fast #
  • Part #R00028
  • Item #463143
  • Manufacturer Part #00028
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long operating life
  • Optimum cutting geometry
  • Excellent chip discharge
  • Requires Certification

Specifications

Brand Model Compatibility:
33A, 44A, 66A
Collection:
Model 28
End Connection 1:
NPT
Material:
High Speed Steel
Pipe Capacity:
1 in - 2 in
Tool Type:
Pipe Die
UL Listed:
No
UPC:
767676911053
Weight:
2 lb