This product requires certification to purchase.

1/2 - 1 in. PEX Pressing Tool with Charger

Rothenberger

Roconnect® 1/2 - 1 in. PEX Pressing Tool with Charger

  • Fast #
  • Part #R16002
  • Item #4036338
  • Manufacturer Part #16002
3.4 out of 5 Customer Rating
Brand image
Rothenberger

Roconnect® 1/2 - 1 in. PEX Pressing Tool with Charger

  • Fast #
  • Part #R16002
  • Item #4036338
  • Manufacturer Part #16002
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Connects copper tubing or PEX tubing in 6 seconds
  • Reaches into tight spaces
  • Battery and crimping force LED monitor displays the battery charge and tool maintenance status
  • When a press is complete, the jaws automatically release signaling that the tool is ready for the next press
  • Requires Certification

Specifications

Collection:
Roconnect®
Diameter:
1
Jaw Capacity (in):
1/2 in - 1 in
Power Source:
Battery
Tool Type:
Crimper
UL Listed:
No
UPC:
767676160024