This product requires certification to purchase.

#1/0 Roto Link Stainless Steel

Roto Hammer

#1/0 Roto Link Stainless Steel

  • Fast #
  • Part #RRL10
  • Item #9354917
  • Manufacturer Part #RL1/0
5 out of 5 Customer Rating
Brand image
Roto Hammer

#1/0 Roto Link Stainless Steel

  • Fast #
  • Part #RRL10
  • Item #9354917
  • Manufacturer Part #RL1/0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Working load limit 265 lb
  • One piece stainless steel universal link
  • Works alongside lock link chain when using roto hammer chain wheel
  • Installation is easy via vise-grips or pliers to close the open ends around the next link of chain
  • Requires Certification

Specifications

Brand Model Compatibility:
C Clamp-On Chain Wheel, CL Clamp-On Chain Wheel, E Direct Mount Chain Wheel
Diameter:
3/25 in
FM Approved:
No
GSA Approved:
No
Length:
1-9/31 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Product Type:
Chain Link