This product requires certification to purchase.

#2 Lock Link Galvanized Chain

Roto Hammer

#2 Lock Link Galvanized Chain

  • Fast #
  • Part #RCH2
  • Item #860457
  • Manufacturer Part #CHAIN#2
3.9 out of 5 Customer Rating
Brand image
Roto Hammer

#2 Lock Link Galvanized Chain

  • Fast #
  • Part #RCH2
  • Item #860457
  • Manufacturer Part #CHAIN#2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 1000 Pallet: 12000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • To connect loose chain ends, check out our #2 Roto link
  • Working load limit: 155 lbs
  • Offered cut to length or in drum quantities
  • Requires Certification

Specifications

Brand Model Compatibility:
Steam Valves
Diameter:
91/100 in
Material:
Low Carbon Steel
Product Type:
Chain