#4/0 Lock Link Galvanized Chain
#4/0 Lock Link Galvanized Chain
Package Quantity Info:
Foot: 1 Roll: 1000 Pallet: 6000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- To connect loose chain ends, check out our 4/0 Roto link
- Working load limit: 485 lbs
- Offered cut to length or in drum quantities
Specifications
- Brand Model Compatibility:
- Steam Valves
- Diameter:
- 4/25 in
- Material:
- Low Carbon Steel
- Product Type:
- Chain