C-15 Ductile Iron Conversion Universal CHAIN WHL OP
C Series C-15 Ductile Iron Conversion Universal CHAIN WHL OP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with valve hand wheel diameters from 13 In. to 16 In.
- Ideal for the heaviest industrial applications
- Heavy duty, ductile iron
- Ductile iron wheels with carbon steel chain guides and set collars
Specifications
- Collection:
- C Series
- Handle Material:
- Ductile Iron
- Handle Type:
- Wheel
- Length:
- 15-3/4 in