CL4 Clamp-on Chain Wheel Operator Ductile Iron Fits 2 in. - 4 in. Hand Wheel Diameter
CL4 Clamp-on Chain Wheel Operator Ductile Iron Fits 2 in. - 4 in. Hand Wheel Diameter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with valve hand wheel
- Features superior hardware for faster, easier installation
- Furnished complete with sprocket wheel, chain guide, set collar, clamp sets and installation instructions
Specifications
- Brand Model Compatibility:
- 2 in - 4 in CL Series Clamp-on Chain Wheel
- Diameter:
- 4 in
- Handle Material:
- Ductile Iron
- Handle Type:
- Chainwheel