This product requires certification to purchase.

CL9 Clamp-on Chain Wheel Operator Ductile Iron Fits 7-3/4 in. - 9 in. Hand Wheel Diameter

Roto Hammer

CL9 Clamp-on Chain Wheel Operator Ductile Iron Fits 7-3/4 in. - 9 in. Hand Wheel Diameter

  • Fast #
  • Part #RCL9DI
  • Item #957228
  • Manufacturer Part #CL9 DI
3.2 out of 5 Customer Rating
Brand image
Roto Hammer

CL9 Clamp-on Chain Wheel Operator Ductile Iron Fits 7-3/4 in. - 9 in. Hand Wheel Diameter

  • Fast #
  • Part #RCL9DI
  • Item #957228
  • Manufacturer Part #CL9 DI
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle wheel outside diameter 7-3/4 to 9 in
  • Overall Depth 3-3/25 in
  • Clamps on to existing hand wheel for safe, effective manual valve operation
  • All units come complete with sprocket wheel, chain guide, set collar, zinc plated
  • All CL Series Wheels Are Available in Galvanized
  • Requires Certification

Specifications

Brand Model Compatibility:
7-3/4 in - 9 in CL Series Clamp-on Chain Wheel
Coating:
Zinc Plated
Diameter:
8-3/4
Handle Material:
Ductile Iron
Handle Type:
Wheel
Height:
9-3/4
Number of Handles:
Single Handle
Valve Body Material:
Ductile Iron
Valve Operator:
Wheel Handle