This product requires certification to purchase.

Round 6 in. Slim Low-Glare Canless LED Downlight

Round 6 in. Slim Low-Glare Canless LED Downlight

  • Fast #
  • Part #HHLB6LSFS5
  • Item #12190126
  • Manufacturer Part #HLB6LSFS5
4.7 out of 5 Customer Rating
Brand image

Round 6 in. Slim Low-Glare Canless LED Downlight

  • Fast #
  • Part #HHLB6LSFS5
  • Item #12190126
  • Manufacturer Part #HLB6LSFS5
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Round 6" slim low glare canless LED downlights with selectable colors and lumens
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
1/2 in
Height
1/2 in
Width
6 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte White
Light Bulb Type
LED
Electrical & Operational Information
Watts
13.48 W
Warranty & Product Information
Energy Star Compliant
Yes
Type
HHLB6LSFS5